Skip Content
PIGGYBACK,SINGLE CRIMP,NYLON,16-14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,SINGLE CRIMP,NYLON,16-14,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A503
  • Mfr. Model # 31A503
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.2 lbs

Product Details

Piggyback, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.177 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.906, Seam Butted, Connection Material Brass, Standards UL/

Technical Specs

  • Item Piggyback
  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Insulation Type Nylon
  • Overall Length 0.91"
  • Max. Voltage 300 V
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL E128651, CSA
  • Connection Material Brass
  • Seam Butted
  • Tab Size 1/4" x 0.032"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.177"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list