Skip Content
PIGGYBACK,SINGLE CRIMP,NYLON,12-10, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,SINGLE CRIMP,NYLON,12-10,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A504
  • Mfr. Model # 31A504
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.246 lbs

Product Details

Piggyback, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.248 In., Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.945, Seam Butted, Connection Material Brass, Standards U

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Piggyback
  • Insulation Partial
  • Max. Voltage 300 V
  • Insulation Type Nylon
  • Overall Length 0.94"
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Wire Range 12 - 10 AWG
  • Connection Material Brass
  • Tab Size 1/4" x 0.032"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.248"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list