PIGGYBACK,NON-INSULATED,,16-14,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK,NON-INSULATED,,16-14,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A509
  • Mfr. Model # 31A509
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.305 lbs

Product Details

Piggyback, Insulation Type Noninsulated, Colour Code Bare, Wire Range 16 to 14 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.091 In., Max. Temp. 300 Degrees F, Overall Length 0.669, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,

Technical Specs

  • Max. Temp. 300 Degrees F
  • Item Piggyback
  • Max. Voltage 600 V
  • Overall Length 0.67"
  • Insulation None
  • Insulation Type Noninsulated
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL E128651, CSA
  • Connection Material Brass
  • Seam Butted
  • Connection Type Crimp
  • Barrel Inside Dia. 0.091"
  • Tab Size 1/4" x 0.032"
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list