Skip Content
PIGGYBACK,NON-INSULATED,,12-10,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,NON-INSULATED,,12-10,PK10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A510
  • Mfr. Model # 31A510
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.322 lbs

Product Details

Piggyback, Insulation Type Noninsulated, Colour Code Bare, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.134 In., Max. Temp. 300 Degrees F, Overall Length 0.669, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,

Technical Specs

  • Item Piggyback
  • Max. Temp. 300 Degrees F
  • Max. Voltage 600 V
  • Insulation None
  • Insulation Type Noninsulated
  • Wire Range 12 - 10 AWG
  • Overall Length 0.67"
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Connection Type Crimp
  • Connection Material Brass
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.134"
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list