Skip Content
PIGGYBACK,DBL CRIMP,VYL,22-16,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGYBACK,DBL CRIMP,VYL,22-16,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A495
  • Mfr. Model # 31A495
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.245 lbs

Product Details

Piggyback, Insulation Vinyl, Insulation Type Double Crimp Insulated, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.15 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.886, Seam Butted, Connect

Technical Specs

  • Item Piggyback
  • Max. Voltage 600 V
  • Insulation Partial
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Connection Material Brass
  • Overall Length 0.87"
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.150"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list