PIGGYBACK,DBL CRIMP,NYL,22-16,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK,DBL CRIMP,NYL,22-16,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A505
  • Mfr. Model # 31A505
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.235 lbs

Product Details

Piggyback, Insulation Nylon, Insulation Type Double Crimp Insulated, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.906, Seam Butted, Connec

Technical Specs

  • Item Piggyback
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Insulation Type Nylon
  • Overall Length 0.91"
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Connection Material Brass
  • Tab Size 1/4" x 0.032"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.157"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list