PIGGYBACK,DBL CRIMP,NYL,12-10,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK,DBL CRIMP,NYL,12-10,PK50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31A507
  • Mfr. Model # 31A507
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.272 lbs

Product Details

Piggyback, Insulation Nylon, Insulation Type Double Crimp Insulated, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.256 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.945, Seam Butted, Con

Technical Specs

  • Item Piggyback
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600 V
  • Insulation Partial
  • Overall Length 0.94"
  • Insulation Type Nylon
  • Wire Range 12 - 10 AWG
  • Standards UL/cUL E128651, CSA
  • Seam Butted
  • Connection Material Brass
  • Connection Type Crimp
  • Tab Size 1/4" x 0.032"
  • Barrel Inside Dia. 0.256"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list