PIGGYBACK, 1000 SERIES, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PIGGYBACK, 1000 SERIES, NPT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROP39124-600
  • Mfr. Model # P39124-600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes Panel Nut, Gauge
  • Item Filter/Regulator
  • Adjustment Knob Standard
  • Gauge Port Size 1/8
  • Bowl Material Polycarbonate
  • Max. Temp. 125 Degrees F
  • Max. Flow 47 cfm
  • Drain Type Manual
  • Overall Height 6.20"
  • Pipe Size 1/4" NPT
  • Overall Width 1.60"
  • Max. Pressure 150 PSI
  • Adjustment Range 0 - 140 PSI
  • Filter Rating 5 micron
  • Bowl Size 0.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list