Skip Content
PIGGY BACK F/REGULATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PIGGY BACK F/REGULATOR

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AROP39124-100
  • Mfr. Model # P39124-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Bowl Material Polycarbonate
  • Includes Panel Nut
  • Item Filter/Regulator
  • Max. Flow 47 cfm
  • Max. Temp. 125 Degrees F
  • Overall Height 6.20"
  • Overall Width 2.91"
  • Drain Type Manual
  • Pipe Size 1/4" NPT
  • Gauge Port Size 1/8"
  • Max. Pressure 140 PSI
  • Adjustment Knob Standard
  • Adjustment Range 0 - 140 PSI
  • Bowl Size 0.5 oz.
  • Filter Rating 5 micron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list