Discontinued with Replacement
PICTOGRAM SIGN,BLACK/RED,VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PICTOGRAM SIGN,BLACK/RED,VINYL

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J594
  • Mfr. Model # 23J594
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs
Suggested Replacement Product
EXCLAMATION MARK(10.75X10.75)

Your Price: NA

Technical Specs

  • Item Pictogram Sign
  • Width 10-3/4"
  • Material Paper
  • Legend Exclamation Mark (Picto)
  • Standards HazCom 2012 (GHS)
  • Legend/Background Color Black/Red, White
  • Shape Square
  • Language No Text
  • Write on Surface No
  • Hazard Communication Standard GHS
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list