Skip Content
Discontinued with Replacement
PICTOGRAM LABEL,BLACK/RED,GLOSSY PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PICTOGRAM LABEL,BLACK/RED,GLOSSY PA

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J584
  • Mfr. Model # 23J584
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
HEALTH HAZARD(4INX4IN) 500/ROLL

Price: NA

Technical Specs

  • Material Paper
  • Item Pictogram Label
  • Width 4"
  • Legend Health Hazard (Picto)
  • Standards HazCom 2012 (GHS)
  • Shape Square
  • Legend/Background Color Black/Red, White
  • Write on Surface No
  • Language No Text
  • Self-Adhesive Yes
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list