Discontinued with Replacement
PICTOGRAM LABEL,BLACK/RED,GLOSSY PA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PICTOGRAM LABEL,BLACK/RED,GLOSSY PA

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J580
  • Mfr. Model # 23J580
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
GAS CYLINDER (4INX4IN) 500/ROLL

Your Price: NA

Technical Specs

  • Item Pictogram Label
  • Material Paper
  • Standards HazCom 2012 (GHS)
  • Legend Gas Cylinder (Picto)
  • Width 4"
  • Self-Adhesive Yes
  • Write on Surface No
  • Legend/Background Color Black/Red, White
  • Language No Text
  • Shape Square
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list