Skip Content
PICNIC TABLE, 96IN X 62IN, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICNIC TABLE, 96IN X 62IN, GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUT1
  • Mfr. Model # 4HUT1
  • UNSPSC # 56101603
  • CATALOGUE PAGE # 1710
  • Shipping Weight 262.0 lbs

Product Details

Wheelchair accessible tables. Same great finish as the picnic table. Construction is expanded metal 9 gauge steel that forms a crisscross pattern.

Technical Specs

  • Includes 2 Legs, 1 Table Top, 2 Seats, and 2 Cross Braces
  • Colour Green
  • Item ADA Picnic Table
  • Overall Depth 62"
  • Overall Height 29-5/8"
  • Shape Rectangle
  • Overall Width 96"
  • Weight Capacity 1,200 lbs.
  • Frame Material Steel
  • Standards ADA Compliant
  • Assembly Required
  • Frame Finish Galvanized
  • Bench Height 16-3/4"
  • Entry Walk Through
  • Tabletop Material Expanded Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list