Skip Content
PICNIC TABLE, 81IN X 63-1/2IN, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICNIC TABLE, 81IN X 63-1/2IN, BLUE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUP8
  • Mfr. Model # 4HUP8
  • UNSPSC # 56101603
  • CATALOGUE PAGE # 1710
  • Shipping Weight 240.0 lbs

Product Details

Same great finish as the picnic table. Construction is expanded metal 9 gauge steel that forms a crisscross pattern. Includes 6 Legs, 2 Handicap Legs, 1 Cross Brace, 3 Seats, and 1 Table Top.

Technical Specs

  • Includes 6 Legs, 2 Handicap Legs, 1 Cross Brace, 3 Seats, and 1 Table Top
  • Colour Blue
  • Item ADA Picnic Table
  • Overall Depth 63-1/2"
  • Overall Height 29-1/4"
  • Overall Width 81"
  • Shape Oval
  • Standards ADA Compliant
  • Weight Capacity 1,200 lbs.
  • Frame Material Steel
  • Frame Finish Galvanized
  • Diameter 46"
  • Assembly Required
  • Bench Height 16-1/2"
  • Entry Walk Through
  • Tabletop Material Expanded Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list