Skip Content
PICNIC TABLE, 80IN X 62-1/2IN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICNIC TABLE, 80IN X 62-1/2IN GREEN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4HUV8
  • Mfr. Model # 4HUV8
  • UNSPSC # 56101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 234.0 lbs

Technical Specs

  • Colour Green
  • Item ADA Picnic Table
  • Includes 6 Legs, 2 Handicap Legs, 1 Cross Brace, 3 Seats, and 1 Table Top
  • Overall Depth 62-1/2"
  • Overall Height 29-5/8"
  • Overall Width 80"
  • Weight Capacity 1,200 lbs.
  • Shape Octagonal
  • Standards ADA Compliant
  • Frame Material Steel
  • Assembly Required
  • Frame Finish Galvanized
  • Tabletop Material Expanded Metal
  • Bench Height 16-1/2"
  • Entry Walk Through
  • Umbrella Hole 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list