PICNIC TABLE, WHITE, 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICNIC TABLE, WHITE, 6FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1MDU4
  • Mfr. Model # 1MDU4
  • UNSPSC # 56101603
  • CATALOGUE PAGE # 1711
  • Shipping Weight 76.0 lbs

Product Details

Shape is rectangular. Dimensions are 60 in D x 29 in H x 72 in W. Top thickness is 1.772 in. White table top, white edge, gray frame. Material: blow molded polypropylene. Steel frame. Bullnose edge, straight legs. Bench capacity is 600 lbs., table capacity is 750 lbs.

Technical Specs

  • Item Picnic Table
  • Colour White
  • Overall Depth 57"
  • Frame Colour Gray
  • Overall Width 72-1/8"
  • Overall Height 29"
  • Shape Rectangle
  • Weight Capacity Bench 600 lbs., Table 750 lbs.
  • Frame Material Steel
  • Assembly Required
  • Leg Type Wishbone
  • Entry Walk Through
  • Top Thickness 1-3/4"
  • Tabletop Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list