Skip Content
PICKUP TOOL 20IN FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICKUP TOOL 20IN FLEXIBLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA86
  • Mfr. Model # A86
  • UNSPSC # 44101710
  • CATALOGUE PAGE # 118
  • Shipping Weight 0.285 lbs

Product Details

Flexible magnetic pick-up tool, 20 inches.

Technical Specs

  • Extended Length 20"
  • Item Flexible Magnetic Pick-up Tool
  • Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list