Skip Content
PICKUP MAGNETIC 3 1/2LB PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PICKUP MAGNETIC 3 1/2LB PULL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTX6
  • Mfr. Model # 1VTX6
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.1 lbs

Product Details

Magnetic pick-up, type telescoping, length 5-1/4 in., dia. 1/4 in., extended length 25 in., pull capacity 3-1/2 lbs., stainless steel construction, stainless steel with soft rubber grip handle type, features pocket clip, application for retrieving iron, steel and all ferrous materials.

Technical Specs

  • Item Telescoping
  • Length 5-1/4"
  • Features Pocket Clip
  • Handle Type Copper
  • Diameter 1/4"
  • Extended Length 25"
  • Pickup Length 25"
  • Material Stainless Steel
  • Pull Capacity 3.5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list