PICKUP MAGNETIC 3 1/2-5 LB PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PICKUP MAGNETIC 3 1/2-5 LB PULL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTX7
  • Mfr. Model # 1VTX7
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.35 lbs

Product Details

Magnetic pick-up, type telescoping, length 6-1/4 in., dia. 1/4 in., extended length d25 in., pull capacity 3-1/2 to 5 lb., stainless steel construction, stainless steel with soft rubber grip handle type, application for retrieving iron, steel and all ferrous materials, includes 5 lb. swivel pick-up head, 5 lb. and 3-1/2 lb. fixed pickup head.

Technical Specs

  • Item Magnetic Pickup
  • Length 6-1/4"
  • Diameter 1/4"
  • Extended Length 25"
  • Pickup Length 25"
  • Pull Capacity 3-1/2 - 5 Lb.
  • Application For Retrieving Iron
  • Handle Type Stainless Steel with Soft Rubber Grip
  • Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list