PICKUP MAGNETIC 2LB PULL 5 1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PICKUP MAGNETIC 2LB PULL 5 1/2IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTZ4
  • Mfr. Model # 1VTZ4
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.05 lbs

Product Details

Magnetic pick-up, type pocket, length 5-1/2 in., dia. 1/4 in., pull capacity 2 lb., stainless steel construction, metal handle type, features pocket clip, application for retrieving iron, steel and all ferrous materials.

Technical Specs

  • Item Pocket
  • Features Pocket Clip
  • Length 5-1/2"
  • Material Aluminum
  • Diameter 1/4"
  • Pull Capacity 2.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list