Skip Content
PICKUP MAGNETIC 16LB PULL 8 3/4IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICKUP MAGNETIC 16LB PULL 8 3/4IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTX9
  • Mfr. Model # 1VTX9
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 1.0 lbs

Product Details

Magnetic Pick-up, type canister, length 3-3/4 in., dia. 3-1/2 in., pull capacity 16 lb., stainless steel construction, grasp handle type, features 1 hand operation, magnetic pull relaease handle, applicaiton for retrieving iron, steel and all ferrous materials.

Technical Specs

  • Features 1 Hand Operation, Stainless Steel Construction
  • Length 8-3/4"
  • Item Round with Release Handle
  • Material Plastic
  • Operation Magnetic Pull Release Handle
  • Pull Capacity 16.0 lbs.
  • Diameter 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list