Skip Content
PICKUP MAGNETIC 1/4IN DIA 2 LB PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICKUP MAGNETIC 1/4IN DIA 2 LB PULL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VTZ3
  • Mfr. Model # 1VTZ3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 0.15 lbs

Product Details

Magnetic pick-up, type telescoping, length 6-1/2 in., dia. 1/4 in., surface size 1/2 in., extended length 30 in., pull capacity 2 lb., pocket clip, application fro retrieving iron, steel and all ferrous materials.

Technical Specs

  • Item Telescoping
  • Features Pocket Clip
  • Length 6-1/2"
  • Diameter 1/4"
  • Material Copper
  • Extended Length 30"
  • Pickup Length 30"
  • Pull Capacity 2.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list