Skip Content
PICKUP MAGNET W/EXTENSION,26 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICKUP MAGNET W/EXTENSION,26 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPV3
  • Mfr. Model # 4FPV3
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 661
  • Shipping Weight 1.27 lbs

Product Details

Pickup magnet w/extension, length 26 in, dia 3-1/2 in, extended length 42 in, pickup length 42 in, pull capacity 3 lb, ferret magnet screw-in housing construction, rubber handle type, features extension handle, twist manually, application for retrieval of iron and steel parts.

Technical Specs

  • Application For Retrieval of Iron and Steel Parts
  • Features Extension Handle
  • Handle Type Rubber
  • Item Pickup Magnet with Extension
  • Length 26"
  • Material Ferret Magnet Screw-in Housing
  • Operation Twist Manually
  • Diameter 3-1/2"
  • Extended Length 42"
  • Pickup Length 42"
  • Pull Capacity 3 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list