PICKUP KIT,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PICKUP KIT,1-1/4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2Z976
  • Mfr. Model # 2Z976
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

Contains 2 plastic extension wands, deluxe 12 inch master nozzle, brush insert, crevice tool, dusting brush and utility nozzle.

Technical Specs

  • Item 1-1/4" Dia. Wet/Dry Pickup Kit
  • Includes (2) 16" Plastic Extension Wands, Deluxe 12" Master Nozzle, Brush Insert, Squeegee Insert, Crevice Tool, Dusting Brush, Utility Nozzle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list