Skip Content
PICKAROON LARGE HEAD. 16IN HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICKAROON LARGE HEAD. 16IN HANDLE

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP24402
  • Mfr. Model # 24402
  • UNSPSC # 23230000
  • CATALOGUE PAGE # 346
  • Shipping Weight 2.5 lbs

Technical Specs

  • Grip Type Rubber
  • Handle Length 16"
  • Number of Teeth 1
  • Application Wood Processing/Lumber Mills
  • Overall Length 8"
  • Handle Material Fibreglass
  • Tip Type/Size Forged Steel Head
  • Log Size Small Log
  • Item Pickaroon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list