Skip Content
PICK-UP TOOL,MAG,FLEX,29 IN,5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK-UP TOOL,MAG,FLEX,29 IN,5 LB

ULLMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16W186
  • Mfr. Model # 16W186
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Powercap(R) Which Shields Sides Of Magnet From Attaching To Unwanted Metal Surfaces
  • Item Magnetic Pick-Up Tool
  • Handle Type Textured Cushion Grip
  • Length 29"
  • Material Aluminum
  • Diameter 1/2"
  • Lifting Capacity 5 lbs.
  • Type Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list