Skip Content
PICK-UP TOOL,MAG,BEND,19 IN L,2 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK-UP TOOL,MAG,BEND,19 IN L,2 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10E741
  • Mfr. Model # 10E741
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Pick-Up, Retrieving
  • Length 19"
  • Item Magnetic Pick-Up Tool
  • Material Neodymium
  • Width 15/16"
  • Type Bendable
  • Handle Type Knurled Handle
  • Diameter 1/32"
  • Pickup Length 19"
  • Lifting Capacity 2 lb.
  • Pull Capacity 2.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list