PICK-UP TOOL,MAG,7 TO 14 IN L,3 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK-UP TOOL,MAG,7 TO 14 IN L,3 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10E745
  • Mfr. Model # 10E745
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 658
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Pick-Up, Retrieving
  • Features Locking Hinge
  • Handle Type Vinyl Handle Grip
  • Item Magnetic Pick-Up Tool
  • Length 7"
  • Material Neodymium
  • Diameter 1/4"
  • Width 1/4"
  • Lifting Capacity 3 lbs.
  • Extended Length 14"
  • Pickup Length 14"
  • Pull Capacity 3.0 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list