Skip Content
PICK-UP TOOL,MAG,12 TO 25 IN L,5 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK-UP TOOL,MAG,12 TO 25 IN L,5 LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10E746
  • Mfr. Model # 10E746
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 118
  • Shipping Weight 1.0 lbs

Technical Specs

  • Features Locking Hinge
  • Application For Pick-up, Retrieving
  • Handle Type Vinyl Handle Grip
  • Item Magnetic Pick-up Tool
  • Material Neodymium
  • Width 3/8"
  • Diameter 3/8"
  • Length 12"
  • Lifting Capacity 5 lbs.
  • Pickup Length 25"
  • Pull Capacity 5 lbs.
  • Extended Length 25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list