Skip Content
PICK RAILROAD NONCONDUCTIVE 5LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PICK RAILROAD NONCONDUCTIVE 5LBS

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP76251
  • Mfr. Model # 76251
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Features Solid Fiberglass with Safety Orange Color
  • Item Railroad Pick
  • Type Nonconductive
  • Handle Fiberglass
  • Overall Length 36"
  • Meets/Exceeds IEC 60900 and ASTM F1505-07 Standards.
  • Blade (1) Width 10-1/4"
  • Head Material Steel
  • Blade (1) Length 1-1/4"
  • Blade (2) Length Point
  • Blade (2) Width 10-1/4"
  • Head Length 21-1/2"
  • Head Weight 5 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list