Skip Content
PICK RACK,SNGL-SIDED,YEL SHELFMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK RACK,SNGL-SIDED,YEL SHELFMAX

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS080Y
  • Mfr. Model # APRS080Y
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2005
  • Shipping Weight 139.0 lbs

Product Details

Interlocking lid assures a tight seal. Double-walled lid for added strength. Can be padlocked for security (padlock not included). Tie-down points for securing in vehicles and boats.

Technical Specs

  • Colour Yellow
  • For Use With ShelfMax Bins
  • Finish Powder Coat
  • Item Single-Sided Pick Rack, 32 ShelfMax(TM) Bins
  • Material 16 ga. Steel Rack/Plastic Bins
  • Includes (32) 30080 ShelfMax(R) Bins
  • Number of Shelves 4
  • Overall Depth 12"
  • Bin Type Shelf Bin
  • Load Capacity 400 lbs.
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Bin Color Yellow
  • Total Number of Bins 32
  • Capacity per Shelf 50 lb.
  • Bin Height 6"
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list