Skip Content
PICK RACK,SNGL-SIDED,RED SHELFMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,SNGL-SIDED,RED SHELFMAX

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS080R
  • Mfr. Model # APRS080R
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2005
  • Shipping Weight 139.0 lbs

Product Details

Interlocking lid assures a tight seal. Double-walled lid for added strength. Can be padlocked for security (padlock not included). Tie-down points for securing in vehicles and boats.

Technical Specs

  • Colour Red
  • Finish Powder Coat
  • Includes (32) 30080 ShelfMax(R) Bins
  • For Use With ShelfMax Bins
  • Item Single-Sided Pick Rack, 32 ShelfMax(TM) Bins
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Shelf Bin
  • Overall Depth 12"
  • Number of Shelves 8
  • Overall Width 36-3/4"
  • Load Capacity 400 lbs.
  • Overall Height 60-1/4"
  • Total Number of Bins 32
  • Bin Color Red
  • Capacity per Shelf 50 lb.
  • Bin Depth 11-5/8"
  • Bin Height 6"
  • Bin Width 8-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list