Skip Content
PICK RACK,SNGL-SIDED,GRY SHELFMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PICK RACK,SNGL-SIDED,GRY SHELFMAX

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS080G
  • Mfr. Model # APRS080G
  • UNSPSC # 24101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 139.0 lbs

Product Details

Interlocking lid assures a tight seal. Double-walled lid for added strength. Can be padlocked for security (padlock not included). Tie-down points for securing in vehicles and boats.

Technical Specs

  • Colour Gray
  • Finish Powder Coat
  • Item Single-Sided Pick Rack, 32 ShelfMax(TM) Bins
  • For Use With ShelfMax Bins
  • Includes (32) 30080 ShelfMax(R) Bins
  • Material 16 ga. Steel Rack/Plastic Bins
  • Number of Shelves 8
  • Overall Depth 12"
  • Load Capacity 400 lbs.
  • Bin Type Shelf Bin
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Bin Color Green
  • Total Number of Bins 32
  • Bin Depth 11-5/8"
  • Capacity per Shelf 50 lb.
  • Bin Height 6"
  • Bin Width 8-3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list