Skip Content
PICK RACK,SNGL-SIDE,YL 31162 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,SNGL-SIDE,YL 31162 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS162YEL
  • Mfr. Model # APRS162YEL
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour Gray Rack/Yellow Bins
  • Finish Powder Coated
  • Item Single Sided Pick Rack
  • Includes (48) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawers(R)
  • For Use With AkroDrawers
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Drawer
  • Number of Shelves 2
  • Overall Depth 12"
  • Load Capacity 400 lb.
  • Overall Height 60-1/4"
  • Total Number of Bins 48
  • Bin Color Yellow
  • Overall Width 36-3/4"
  • Capacity per Shelf 50 lb.
  • Bin Depth 11-5/8"
  • Bin Width 5-5/8"
  • Bin Height 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list