Skip Content
PICK RACK,SNGL-SIDE,GY 31142,DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,SNGL-SIDE,GY 31142,DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS142GRY
  • Mfr. Model # APRS142GRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Gray Rack/Gray Bins
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (72) 3-3/4"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Item Single Sided Pick Rack
  • Number of Shelves 8
  • Material 16 ga. Steel Rack/Plastic Bins
  • Bin Type Drawer
  • Overall Depth 12"
  • Load Capacity 400 lb.
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Total Number of Bins 72
  • Bin Color Gray
  • Capacity per Shelf 50 lb.
  • Bin Depth 11-5/8"
  • Bin Height 4-5/8"
  • Bin Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list