Skip Content
PICK RACK,SNGL-SIDE,CY 31162 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,SNGL-SIDE,CY 31162 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS162CRY
  • Mfr. Model # APRS162CRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Colour Gray Rack/Clear Bins
  • For Use With AkroDrawers
  • Includes (48) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawers(R)
  • Item Single Sided Pick Rack
  • Finish Powder Coated
  • Material 16 ga. Steel Rack/Plastic Bins
  • Number of Shelves 8
  • Bin Type Drawer
  • Overall Depth 12"
  • Overall Width 36-3/4"
  • Load Capacity 400 lb.
  • Overall Height 60-1/4"
  • Total Number of Bins 48
  • Bin Color Clear
  • Capacity per Shelf 50 lb.
  • Bin Height 4-5/8"
  • Bin Depth 11-5/8"
  • Bin Width 5-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list