Skip Content
PICK RACK,SNGL-SIDE,BL 14112 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,SNGL-SIDE,BL 14112 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS142BLU
  • Mfr. Model # APRS142BLU
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Gray Rack/Blue Bins
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (72) 3-3/4"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Item Single Sided Pick Rack
  • Material 16 ga. Steel Rack/Plastic Bins
  • Number of Shelves 8
  • Overall Height 60-1/4"
  • Load Capacity 400 lb.
  • Bin Type Drawer
  • Overall Width 36-3/4"
  • Overall Depth 12"
  • Total Number of Bins 72
  • Bin Color Blue
  • Capacity per Shelf 50 lb.
  • Bin Depth 11-5/8"
  • Bin Width 3-3/4"
  • Bin Height 4-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list