PICK RACK,DBL-SIDED,YEL SHELFMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PICK RACK,DBL-SIDED,YEL SHELFMAX

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD080Y
  • Mfr. Model # APRD080Y
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2005
  • Shipping Weight 278.0 lbs

Product Details

Interlocking lid assures a tight seal. Double-walled lid for added strength. Can be padlocked for security (padlock not included). Tie-down points for securing in vehicles and boats.

Technical Specs

  • Finish Powder Coat
  • For Use With ShelfMax Bins
  • Colour Yellow
  • Includes (64) 30080 ShelfMax(R) Bins
  • Item Double-Sided Pick Rack, 64 ShelfMax(R) Bins
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 24"
  • Overall Height 60-1/4"
  • Load Capacity 800 lbs.
  • Overall Width 36-3/4"
  • Total Number of Bins 64
  • Bin Color Yellow
  • Bin Height 6"
  • Bin Width 8-3/8"
  • Bin Depth 11-5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list