Skip Content
PICK RACK,DBL-SIDED,BLU SHELFMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDED,BLU SHELFMAX

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD080B
  • Mfr. Model # APRD080B
  • UNSPSC # 24101605
  • CATALOGUE PAGE # 2005
  • Shipping Weight 278.0 lbs

Product Details

Interlocking lid assures a tight seal. Double-walled lid for added strength. Can be padlocked for security (padlock not included). Tie-down points for securing in vehicles and boats.

Technical Specs

  • Colour Gray/Blue
  • Finish Powder Coat
  • For Use With ShelfMax Bins
  • Item Double-sided Pick Rack, 64 Shelfmax(TM) Bins
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 24"
  • Number of Shelves 16
  • Includes (64) 30080 Shelfmax(R) Bins
  • Bin Type Shelf Bins
  • Load Capacity 800 lbs.
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Total Number of Bins 64
  • Bin Color Gray/Blue
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Bin Height 6"
  • Bin Width 8-3/8"
  • Shelf Width 36"
  • Shelf Depth 24"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List