!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PICK RACK,DBL-SIDE,YL 31162 DRAWER

PICK RACK,DBL-SIDE,YL 31162 DRAWER

AKRO-MILS

PICK RACK,DBL-SIDE,YL 31162 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PICK RACK,DBL-SIDE,YL 31162 DRAWER

PICK RACK,DBL-SIDE,YL 31162 DRAWER

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKMAPRD162YEL
  • Mfr. Model # APRD162YEL
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • Item Double Sided Pick Rack
  • Bin Depth 11 5/8 in
  • Finish Powder Coated
  • Includes (96) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Overall Depth 24"
  • Overall Width 36-3/4"
  • Bin Height 4 5/8 in
  • Bin Colour Yellow
  • Bin Width 5 5/8 in
  • Number of Shelves 16
  • Overall Height 60-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list