Skip Content
PICK RACK,DBL-SIDE,YL 31142 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDE,YL 31142 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD142YEL
  • Mfr. Model # APRD142YEL
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour Gray Rack/Yellow Bins
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
  • Number of Shelves 16
  • Material 16 ga. Steel Rack/Plastic Bins
  • Item Double Sided Pick Rack
  • Overall Depth 24"
  • Bin Type Drawer
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Load Capacity 800 lb.
  • Total Number of Bins 144
  • Bin Depth 17-5/8"
  • Bin Width 3-3/4"
  • Bin Color Yellow
  • Bin Height 4-5/8"
  • Capacity per Shelf 50 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list