PICK RACK,DBL-SIDE,GY 31182 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK RACK,DBL-SIDE,GY 31182 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD182GRY
  • Mfr. Model # APRD182GRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • Colour Gray Rack/Gray Bins
  • Finish Powder Coated
  • Includes (64) 8-3/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • For Use With AkroDrawers
  • Item Double Sided Pick Rack
  • Material 16 ga. Steel Rack/Plastic Bins
  • Number of Shelves 16
  • Overall Depth 24"
  • Bin Type Drawer
  • Load Capacity 800 lb.
  • Overall Height 60-1/4"
  • Total Number of Bins 64
  • Bin Color Gray
  • Overall Width 36-3/4"
  • Capacity per Shelf 50 lb.
  • Bin Height 4-5/8"
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list