Skip Content
PICK RACK,DBL-SIDE,GY 31162 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDE,GY 31162 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD162GRY
  • Mfr. Model # APRD162GRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • Colour Gray Rack/Gray Bins
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Item Double Sided Pick Rack
  • Includes (96) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Overall Depth 24"
  • Number of Shelves 16
  • Bin Type Drawer
  • Material 16 ga. Steel Rack/Plastic Bins
  • Load Capacity 800 lb.
  • Overall Width 36-3/4"
  • Overall Height 60-1/4"
  • Total Number of Bins 96
  • Bin Color Gray
  • Capacity per Shelf 50 lb.
  • Bin Depth 11-5/8"
  • Bin Height 4-5/8"
  • Bin Width 5-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List