Skip Content
PICK RACK,DBL-SIDE,GRY DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PICK RACK,DBL-SIDE,GRY DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRDASTGRY
  • Mfr. Model # APRDASTGRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 272.0 lbs

Technical Specs

  • Colour Gray Rack/Gray Bins
  • For Use With AkroDrawers
  • Finish Powder Coated
  • Includes (36) 3-3/4"W x 4-5/8"H x 11-5/8"D , (48) 5-5/8"W x 4-5/8"H x 11-5/8"D , (16) 8-3/8"W x 4-5/8"H x 11-5/8"D Bins
  • Item Double Sided Pick Rack
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Height 60-1/4"
  • Number of Shelves 16
  • Load Capacity 800 lb.
  • Overall Width 36-3/4"
  • Bin Type Drawer
  • Total Number of Bins 100
  • Bin Color Gray
  • Capacity per Shelf 50 lb.
  • Overall Depth 24"
  • Bin Depth 11-5/8"
  • Bin Width 3-3/4", 5-5/8", and 8-3/8"
  • Bin Height 4-5/8"