Skip Content
PICK RACK,DBL-SIDE,CY 31182 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDE,CY 31182 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD182CRY
  • Mfr. Model # APRD182CRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • Colour Gray Rack/Clear Bins
  • For Use With AkroDrawers
  • Item Double Sided Pick Rack
  • Includes (64) 8-3/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Finish Powder Coated
  • Material 16 ga. Steel Rack/Plastic Bins
  • Number of Shelves 16
  • Overall Depth 24"
  • Bin Type Drawer
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Load Capacity 800 lb.
  • Bin Color Clear
  • Capacity per Shelf 50 lb.
  • Total Number of Bins 64
  • Bin Depth 11-5/8"
  • Bin Width 8-3/8"
  • Bin Height 4-5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List