Skip Content
PICK RACK,DBL-SIDE,CY 31162 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDE,CY 31162 DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD162CRY
  • Mfr. Model # APRD162CRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (96) 5-5/8"W x 4-5/8"H x 11-5/8"D AkroDrawer(R) Bins
  • Item Double Sided Pick Rack
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 24"
  • Number of Shelves 16
  • Colour Gray Rack/Clear Bins
  • Bin Type Drawer
  • Load Capacity 800 lb.
  • Overall Height 60-1/4"
  • Overall Width 36-3/4"
  • Bin Color Clear
  • Total Number of Bins 96
  • Bin Depth 11-5/8"
  • Bin Height 4-5/8"
  • Capacity per Shelf 50 lb.
  • Bin Width 5-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list