Skip Content
PICK RACK,DBL-SIDE,CY 31142DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK,DBL-SIDE,CY 31142DRAWER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRD142CRY
  • Mfr. Model # APRD142CRY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour Gray Rack/Clear Bins
  • Finish Powder Coated
  • For Use With AkroDrawers
  • Includes (144) 3-3/4"W x 4-5/8"H x 17-5/8"D AkroDrawers(R)
  • Item Double Sided Pick Rack
  • Material 16 ga. Steel Rack/Plastic Bins
  • Overall Depth 24"
  • Overall Height 60-1/4"
  • Number of Shelves 16
  • Bin Type Drawer
  • Load Capacity 800 lb.
  • Overall Width 36-3/4"
  • Total Number of Bins 144
  • Bin Color Clear
  • Capacity per Shelf 50 lb.
  • Bin Depth 17-5/8"
  • Bin Height 4-5/8"
  • Bin Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list