Discontinued with Replacement
PICK RACK 8 SHLVS 40 30090 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PICK RACK 8 SHLVS 40 30090 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS090SC
  • Mfr. Model # APRS090SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 155.0 lbs
Suggested Replacement Product
PICK RACK,SNGL-SIDED,BLU SHELFMAX

Your Price: NA

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Finish Powder Coat
  • Colour Gray with Clear Bins
  • Includes (40) 30090 ShelfMax(R) Bins
  • For Use With Mfr. No. 30090SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Item Pick Rack
  • Number of Shelves 4
  • Overall Depth 12"
  • Bin Type Shelf Bin
  • Load Capacity 800 lbs.
  • Overall Width 36-3/4"
  • Total Number of Bins 40
  • Overall Height 60-1/4"
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Shelf Depth 12-1/8"
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Bin Height 6"
  • Bin Width 6-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list