Skip Content
PICK RACK 8 SHLVS 32 30080 BIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PICK RACK 8 SHLVS 32 30080 BIST

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS080SC
  • Mfr. Model # APRS080SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 170.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Includes (32) 30080 ShelfMax(R) Bins
  • Colour Gray with Clear Bins
  • Item Pick Rack
  • For Use With Mfr. No. 30080SCLAR
  • Material Steel and Industrial-Grade Polymers
  • Finish Powder Coat
  • Overall Depth 12"
  • Number of Shelves 8
  • Load Capacity 800 lbs.
  • Overall Height 60-1/4"
  • Bin Type Shelf Bin
  • Overall Width 36-3/4"
  • Total Number of Bins 32
  • Bin Color Clear
  • Shelf Width 35-5/8"
  • Shelf Depth 12-1/8"
  • Capacity per Shelf 100 lb.
  • Bin Depth 11-5/8"
  • Bin Height 6"
  • Bin Width 8-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List