PICK RACK 8 SHELVES 96 30110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PICK RACK 8 SHELVES 96 30110

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAPRS110SC
  • Mfr. Model # APRS110SC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2005
  • Shipping Weight 155.0 lbs

Product Details

16 ga. steel construction. Gray powder-coated finish. Pick rack. Load capacity is 400 lbs.

Technical Specs

  • Overall Depth 12"
  • Colour Gray with Clear Bins
  • Item Pick Rack
  • Material Steel and Industrial-Grade Polymers
  • For Use With Mfr. No. 30110SCLAR
  • Finish Powder Coat
  • Includes (96) 30110 Shelf Bins
  • Load Capacity 800 lbs.
  • Overall Height 60-1/4"
  • Total Number of Bins 96
  • Overall Width 36-3/4"
  • Bin Color Clear
  • Bin Depth 11-5/8"
  • Bin Height 4"
  • Bin Width 2-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list